- 1" Capacity
- 4 1/2" Length
- 3/16" Pin Length
- 3/16" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Overall Length | 4.5 in |
| Capacity | 1 in |
| Pin Length | 3/16 in |
| Style | Face Spanner |
| Pin Size | 3/16 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412341010 |
| NSN Number | 5120-01-368-1834 |

