- 1 1/4" Capacity
- 5" Length
- 7/32" Pin Length
- 7/32" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Capacity | 1 1/4 in |
| Pin Length | 0.21875 in |
| Pin Size | 7/32 in |
| Style | Face Spanner |
| Overall Length | 5 in |
| Weight | 1.1 LB |
| EAN or UPC | 781412341041 |
| NSN Number | 5120-00-293-0200, 5120-01-368-1819 |

