- 1 3/4" Capacity
- 6" Length
- 7/32" Pin Length
- 7/32" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Style | Face Spanner |
| Pin Size | 7/32 in |
| Overall Length | 6 in |
| Pin Length | 7/32 in |
| Capacity | 1 3/4 in |
| Weight | 0.26 LB |
| EAN or UPC | 781412341102 |
| NSN Number | 5120-01-368-1821 |

