- 2" Capacity
- 6 1/2" Length
- 1/4" Pin Length
- 1/4" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Pin Size | 1/4 in |
| Style | Face Spanner |
| Pin Length | 1/4 in |
| Overall Length | 6.5 in |
| Capacity | 2 in |
| Weight | 1.4 LB |
| EAN or UPC | 781412341133 |
| NSN Number | 5120-00-264-3778, 5120-01-368-1822 |

