- 2 1/4" Capacity
- 7" Length
- 1/4" Pin Length
- 1/4" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Made in USA
compliances
- 0
| Capacity | 2 1/4 in |
| Pin Size | 1/4 in |
| Overall Length | 7 in |
| Pin Length | 1/4 in |
| Style | Face Spanner |
| Weight | 0.34 LB |
| EAN or UPC | 781412341164 |
| NSN Number | 5120-00-293-0245, 5120-01-368-1823 |

