- 2 1/2" Capacity
- 7 1/2" Length
- 9/32" Pin Length
- 9/32" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Made in USA
compliances
- 0
| Overall Length | 7.5 in |
| Pin Length | 9/32 in |
| Pin Size | 9/32 in |
| Capacity | 2 1/2 in |
| Style | Face Spanner |
| Weight | 0.54 LB |
| EAN or UPC | 781412341195 |

