- 2 3/4" Capacity
- 8" Length
- 9/32" Pin Length
- 9/32" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Overall Length | 8 in |
| Pin Size | 9/32 in |
| Pin Length | 9/32 in |
| Style | Face Spanner |
| Capacity | 2 3/4 in |
| Weight | 0.58 LB |
| EAN or UPC | 781412341218 |

