- 3" Capacity
- 8 1/2" Length
- 5/16" Pin Length
- 5/16" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Pin Size | 5/16 in |
| Style | Face Spanner |
| Pin Length | 5/16 in |
| Overall Length | 8.5 in |
| Capacity | 3 in |
| Weight | 0.7 LB |
| EAN or UPC | 781412341249 |
| NSN Number | 5120-00-293-0204 |

