- 3 1/4" Capacity
- 9 1/8" Length
- 5/16" Pin Length
- 5/16" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Pin Length | 5/16 in |
| Style | Face Spanner |
| Capacity | 3 1/4 in |
| Pin Size | 5/16 in |
| Overall Length | 9.125 in |
| Weight | 0.84 LB |
| EAN or UPC | 781412341270 |

