- 3 1/2" Capacity
- 9 3/4" Length
- 5/16" Pin Length
- 5/16" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Capacity | 3 1/2 in |
| Overall Length | 9.75 in |
| Pin Length | 0.3125 in |
| Pin Size | 5/16 in |
| Style | Face Spanner |
| Weight | 0.78 LB |
| EAN or UPC | 781412341300 |
| NSN Number | 5120-00-293-0206 |

