- 4" Capacity
- 11" Length
- 3/8" Pin Length
- 3/8" Pin Size
- Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
compliances
- 0
| Pin Length | 0.375 in |
| Style | Face Spanner |
| Overall Length | 11 in |
| Capacity | 4 in |
| Pin Size | 3/8 in |
| Weight | 1.26 LB |
| EAN or UPC | 781412341362 |

