- 2" Capacity
- 6 3/8" Length
- 1/8" Pin Length
- 3/16" Pin Size
- Adjustable Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Made in USA
compliances
- 0
| Pin Size | 3/16 in |
| Overall Length | 6.375 in |
| Pin Length | 1/8 in |
| Style | Adjustable Face |
| Capacity | 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 781412341515 |
| NSN Number | 5120-00-288-8746, 5120-01-368-1829 |

