- 3" Capacity
- 8 1/4" Length
- 3/16" Pin Length
- 1/4" Pin Size
- Adjustable Face Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Made in USA
compliances
- 0
| Style | Adjustable Face |
| Overall Length | 8.25 in |
| Pin Size | 1/4 in |
| Pin Length | 3/16 in |
| Capacity | 3 in |
| Weight | 3.25 LB |
| EAN or UPC | 781412341546 |
| NSN Number | 5120-00-293-0798, 5120-01-368-1830 |

