- 4" Capacity
- 10 3/8" Length
- 1/4" Pin Length
- 5/16" Pin Size
- Adjustable Face Spanner Wrench
| Pin Size | 5/16 in |
| Pin Length | 1/4 in |
| Capacity | 4 in |
| Style | Adjustable Face |
| Overall Length | 10.375 in |
| Weight | 1.08 LB |
| EAN or UPC | 781412341577 |
| NSN Number | 5120-00-264-3777, 5120-01-368-1831 |

