- 1 1/4" Capacity
- 4 1/2" Length
- 5/32" Pin Length
- 13/64" Pin Size
- Pin Spanner Wrench
| Capacity | 1 1/4 in |
| Pin Length | 5/32 in |
| Style | Pin Spanner |
| Pin Size | 13/64 in |
| Overall Length | 4.5 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412342048 |
| Capacity | 1 1/4 in |
| Pin Length | 5/32 in |
| Style | Pin Spanner |
| Pin Size | 13/64 in |
| Overall Length | 4.5 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412342048 |