- 1 3/4" Capacity
- 5 1/2" Length
- 3/16" Pin Length
- 15/64" Pin Size
- Pin Spanner Wrench
| Pin Length | 3/16 in |
| Capacity | 1 3/4 in |
| Style | Pin Spanner |
| Overall Length | 5.5 in |
| Pin Size | 15/64 in |
| Weight | 0.25 LB |
| EAN or UPC | 781412342109 |
| NSN Number | 5120-00-494-1991 |
| Pin Length | 3/16 in |
| Capacity | 1 3/4 in |
| Style | Pin Spanner |
| Overall Length | 5.5 in |
| Pin Size | 15/64 in |
| Weight | 0.25 LB |
| EAN or UPC | 781412342109 |
| NSN Number | 5120-00-494-1991 |