- 2" Capacity
- 6" Length
- 7/32" Pin Length
- 1/4" Pin Size
- Pin Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Black finish
- Made in USA
compliances
- 0
| Pin Length | 7/32 in |
| Overall Length | 6 in |
| Style | Pin Spanner |
| Pin Size | 1/4 in |
| Capacity | 2 in |
| Weight | 0.5 LB |
| EAN or UPC | 781412342130 |
| NSN Number | 5120-00-494-1992 |

