- 2 1/4" Capacity
- 6 1/2" Length
- 1/4" Pin Length
- 17/64" Pin Size
- Pin Spanner Wrench
| Overall Length | 6.5 in |
| Pin Length | 0.25 in |
| Style | Pin Spanner |
| Capacity | 2 1/4 in |
| Pin Size | 17/64 in |
| Weight | 0.36 LB |
| EAN or UPC | 781412342161 |
| Overall Length | 6.5 in |
| Pin Length | 0.25 in |
| Style | Pin Spanner |
| Capacity | 2 1/4 in |
| Pin Size | 17/64 in |
| Weight | 0.36 LB |
| EAN or UPC | 781412342161 |