- 2 1/2" Capacity
- 7" Length
- 9/32" Pin Length
- 9/32" Pin Size
- Pin Spanner Wrench
| Style | Pin Spanner |
| Pin Length | 9/32 in |
| Pin Size | 9/32 in |
| Overall Length | 7 in |
| Capacity | 2 1/2 in |
| Weight | 0.6 LB |
| EAN or UPC | 781412342192 |
| Style | Pin Spanner |
| Pin Length | 9/32 in |
| Pin Size | 9/32 in |
| Overall Length | 7 in |
| Capacity | 2 1/2 in |
| Weight | 0.6 LB |
| EAN or UPC | 781412342192 |