- 3" Capacity
- 8" Length
- 9/32" Pin Length
- 5/16" Pin Size
- Pin Spanner Wrench
| Overall Length | 8 in |
| Pin Size | 5/16 in |
| Pin Length | 0.28125 in |
| Capacity | 3 in |
| Style | Pin Spanner |
| Weight | 1.2 LB |
| EAN or UPC | 781412342253 |
| NSN Number | 5120-00-277-9078 |
| Overall Length | 8 in |
| Pin Size | 5/16 in |
| Pin Length | 0.28125 in |
| Capacity | 3 in |
| Style | Pin Spanner |
| Weight | 1.2 LB |
| EAN or UPC | 781412342253 |
| NSN Number | 5120-00-277-9078 |