- 3 1/2" Capacity
- 9" Length
- 5/16" Pin Length
- 11/32" Pin Size
- Pin Spanner Wrench
| Pin Length | 5/16 in |
| Overall Length | 9 in |
| Capacity | 3 1/2 in |
| Style | Pin Spanner |
| Pin Size | 11/32 in |
| Weight | 0.75 LB |
| EAN or UPC | 781412342314 |
| Pin Length | 5/16 in |
| Overall Length | 9 in |
| Capacity | 3 1/2 in |
| Style | Pin Spanner |
| Pin Size | 11/32 in |
| Weight | 0.75 LB |
| EAN or UPC | 781412342314 |