- 4" Capacity
- 10" Length
- 11/32" Pin Length
- 3/8" Pin Size
- Pin Spanner Wrench
| Style | Pin Spanner |
| Pin Size | 3/8 in |
| Capacity | 4 in |
| Overall Length | 10 in |
| Pin Length | 11/32 in |
| Weight | 1.2 LB |
| EAN or UPC | 781412342376 |
| NSN Number | 5120-00-494-1990 |
| Style | Pin Spanner |
| Pin Size | 3/8 in |
| Capacity | 4 in |
| Overall Length | 10 in |
| Pin Length | 11/32 in |
| Weight | 1.2 LB |
| EAN or UPC | 781412342376 |
| NSN Number | 5120-00-494-1990 |