- 5" Capacity
- 12" Length
- 13/32" Pin Length
- 7/16" Pin Size
- Pin Spanner Wrench
| Pin Length | 13/32 in |
| Style | Pin Spanner |
| Pin Size | 7/16 in |
| Overall Length | 12 in |
| Capacity | 5 in |
| Weight | 1.68 LB |
| EAN or UPC | 781412342406 |
| Pin Length | 13/32 in |
| Style | Pin Spanner |
| Pin Size | 7/16 in |
| Overall Length | 12 in |
| Capacity | 5 in |
| Weight | 1.68 LB |
| EAN or UPC | 781412342406 |