- 3/4" - 2" Capacity
- 6 3/8" Length
- 1/8" Pin Length
- 11/32" Pin Size
- Adjustable Hook Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Black finish
- Made in USA
compliances
- 0
| Pin Size | 11/32 in |
| Center to Center | N/A |
| Capacity | 3/4 in to 2 in |
| Overall Length | 6.375 in |
| Pin Length | 1/8 in |
| Style | Adjustable Hook |
| Weight | 0.28 LB |
| EAN or UPC | 781412343014 |
| NSN Number | 5120-00-288-6468, 5120-01-368-1824 |

