- 1 1/4" - 3" Capacity
- 8 1/8" Length
- 5/32" Pin Length
- 13/32" Pin Size
- Adjustable Hook Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Black finish
- Made in USA
compliances
- 0
| Pin Size | 13/32 in |
| Style | Adjustable Hook |
| Overall Length | 8.125 in |
| Pin Length | 5/32 in |
| Capacity | 1 1/4 in to 3 in |
| Weight | 0.54 LB |
| EAN or UPC | 781412343052 |
| NSN Number | 5120-00-277-9075, 5120-01-368-1825 |

