- 2" - 4 3/4" Capacity
- 11 3/8" Length
- 3/16" Pin Length
- 15/32" Pin Size
- Adjustable Hook Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Black finish
- Made in USA
compliances
- 0
| Pin Length | 3/16 in |
| Center to Center | N/A |
| Overall Length | 11.375 in |
| Capacity | 2 in to 4 3/4 in |
| Style | Adjustable Hook |
| Pin Size | 15/32 in |
| Weight | 1.1 LB |
| EAN or UPC | 781412343076 |
| NSN Number | 5120-00-277-9076, 5120-01-368-1826 |

