Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Adjustable Hook Spanner Wrench

34-310

Adjustable Hook Spanner Wrench
Item #101706342
  • 4 1/2" - 6 1/4" Capacity
  • 12 1/8" Length
  • 1/4" Pin Length
  • 15/32" Pin Size
  • Adjustable Hook Spanner Wrench
Adjustable Hook Spanner Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" - 6 1/4" Capacity
  • 12 1/8" Length
  • 1/4" Pin Length
  • 15/32" Pin Size
  • Adjustable Hook Spanner Wrench

features

  • Pins forged integral with wrench and milled to exact size
  • Black finish

compliances

  • 0
Capacity 4 1/2 in to 6 1/4 in
Style Adjustable Hook
Overall Length 12.125 in
Pin Size 15/32 in
Pin Length 1/4 in
Weight 4.23 LB
EAN or UPC 781412343106
NSN Number 5120-00-277-9077, 5120-01-368-1827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison