- 6 1/8" - 8 3/4" Capacity
- 13 3/4" Length
- 5/16" Pin Length
- 15/32" Pin Size
- Adjustable Hook Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Black finish
compliances
- 0
| Overall Length | 13.75 in |
| Style | Adjustable Hook |
| Pin Size | 15/32 in |
| Pin Length | 5/16 in |
| Capacity | 6 1/8 in to 8 3/4 in |
| Weight | 1.45 LB |
| EAN or UPC | 781412343137 |
| NSN Number | 5120-01-368-1828 |

