- 3/4" - 2" Capacity
- 6 3/8" Length
- 5/32" Pin Length
- 3/16" Pin Size
- Adjustable Pin Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Black finish
- Made in USA
compliances
- 0
| Capacity | 3/4 in to 2 in |
| Pin Length | 5/32 in |
| Overall Length | 6.375 in |
| Pin Size | 3/16 in |
| Style | Adjustable Pin |
| Weight | 2.5 LB |
| EAN or UPC | 781412343540 |
| NSN Number | 5120-01-368-1833 |

