- 1 1/4" - 3" Capacity
- 8 1/8" Length
- 3/16" Pin Length
- 3/16" Pin Size
- Adjustable Pin Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Black finish
- Made in USA
compliances
- 0
| Capacity | 1 1/4 in to 3 in |
| Overall Length | 8.125 in |
| Pin Size | 3/16 in |
| Style | Adjustable Pin |
| Pin Length | 3/16 in |
| Weight | 0.4 LB |
| EAN or UPC | 781412343588 |
| NSN Number | 5120-01-368-1835 |

