- 2" - 4 3/4" Capacity
- 11 3/8" Length
- 1/4" Pin Length
- 1/4" Pin Size
- Adjustable Pin Spanner Wrench
features
- Pins forged integral with wrench and milled to exact size
- Black finish
- Made in USA
compliances
- 0
| Pin Size | 1/4 in |
| Overall Length | 11.375 in |
| Capacity | 2 in to 4 3/4 in |
| Style | Adjustable Pin |
| Pin Length | 0.25 in |
| Weight | 1.05 LB |
| EAN or UPC | 781412343632 |
| NSN Number | 5120-00-157-2133, 5120-01-368-1837 |

