- Adjustable Wrench
- 6" Overall Length
- 3/4" Capacity
- Black Oxide™
features
- Made in USA
| Material | Forged Alloy Steel |
| Capacity | 3/4 in |
| Overall Length | 6 in |
| Finish | Black Oxide™ |
| Handle Type | Flat |
| Capacity, in [Max] | 0.75 in |
| Wrench Type | Adjustable |
| Weight | 0.26 LB |
| EAN or UPC | 781412344066 |
| NSN Number | 5120-01-437-1722 |

