- Adjustable Wrench
- 8" Overall Length
- 1" Capacity
- Black Oxide™
features
- Made in USA
| Handle Type | Flat |
| Finish | Black Oxide™ |
| Overall Length | 8 in |
| Capacity | 1 in |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1 in |
| Wrench Type | Adjustable |
| Weight | 0.54 LB |
| EAN or UPC | 781412344080 |
| NSN Number | 5120-01-437-1733 |

