- Adjustable Wrench
- 10" Overall Length
- 1 1/8" Capacity
- Black Oxide™
features
- Made in USA
| Wrench Type | Adjustable |
| Capacity, in [Max] | 1.125 in |
| Finish | Black Oxide™ |
| Overall Length | 10 in |
| Material | Forged Alloy Steel |
| Capacity | 1 1/8 in |
| Handle Type | Flat |
| Weight | 0.9 LB |
| EAN or UPC | 781412344103 |
| NSN Number | 5120-01-437-1727 |

