- Adjustable Wrench
- 18" Overall Length
- 2 1/16" Capacity
- Black Oxide™
features
- Made in USA
| Handle Type | Flat |
| Material | Forged Alloy Steel |
| Capacity | 2 1/16 in |
| Wrench Type | Adjustable |
| Overall Length | 18 in |
| Capacity, in [Max] | 2.0625 in |
| Finish | Black Oxide™ |
| Weight | 5.56 LB |
| EAN or UPC | 781412344189 |

