- 3 Pcs
- Adjustable Wrench w/Black Oxide
- 8"
- 10"
- 12" Long
applications
- Works well in tight areas for easier fastener access
features
- Closed head design adds strength, stability and keeps out dirt and debris
- Standard length wrench design and traditional box end allow more torque to be applied to the fastener
- Radius corner design in the box end engages the flats of the fastener, providing 15% to 20% more torque
- One-piece, all steel construction
- Modified radius corner design in open end offers greater strength than hex designs
- Opening size is stamped at both ends on both sides in large markings for easy identification
- Extra wide jaw capacity opens up 25% wider than standard adjustable wrenches
- 72-tooth, precision-machined steel insert creates a short ratcheting arc
| Package Type | Vinyl Roll |
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Capacity | N/A |
| Weight | 3.76 LB |
| EAN or UPC | 781412348507 |

