- Spring Hook Tool
- w/High Visibility Integral Plastic Handle
- Hook & Pick Set
features
- Corrosion-resistant zinc plating
- High visibility handles
| No. of Pieces | 1 |
| Handle Type | High Visibility Integral Plastic |
| Type | Spring Hook |
| Weight | 0.0 LB |
| NSN Number | 5120-01-428-7849 |

