Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
T-Handle Socket Wrench

35-014

T-Handle Socket Wrench
Item #102603335
  • 7/16" Opening
  • 6 Points
  • 4 7/8" Overall Length
  • 4" Handle Length
T-Handle Socket Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16" Opening
  • 6 Points
  • 4 7/8" Overall Length
  • 4" Handle Length
No. of Points 6
Handle Length 4 in
Overall Length 4.875 in
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison