- 5/16" Opening
- 4 Points
- 4 1/2" Length
- 1" Offset Height
| Overall Length | 4.5 in |
| Wrench Opening | 5/16 in |
| No. of Points | 4 |
| Offset Height | 1 in |
| Weight | 0.18 LB |
| Overall Length | 4.5 in |
| Wrench Opening | 5/16 in |
| No. of Points | 4 |
| Offset Height | 1 in |
| Weight | 0.18 LB |