- 1/2" Opening
- 4 Points
- 6 1/2" Length
- 1.562" Offset Height
| Wrench Opening | 1/2 in |
| No. of Points | 4 |
| Overall Length | 6.5 in |
| Offset Height | 1.562 in |
| Weight | 0.52 LB |
| Wrench Opening | 1/2 in |
| No. of Points | 4 |
| Overall Length | 6.5 in |
| Offset Height | 1.562 in |
| Weight | 0.52 LB |