- 5/8" Opening
- 4 Points
- 8" Length
- 1.812" Offset Height
| Overall Length | 8 in |
| Offset Height | 1.812 in |
| Wrench Opening | 5/8 in |
| No. of Points | 4 |
| Weight | 0.94 LB |
| Overall Length | 8 in |
| Offset Height | 1.812 in |
| Wrench Opening | 5/8 in |
| No. of Points | 4 |
| Weight | 0.94 LB |