- 3/4" Opening
- 4 Points
- 8 3/8" Length
- 2" Offset Height
| No. of Points | 4 |
| Wrench Opening | 3/4 in |
| Offset Height | 2 in |
| Overall Length | 8.375 in |
| Weight | 1.04 LB |
| No. of Points | 4 |
| Wrench Opening | 3/4 in |
| Offset Height | 2 in |
| Overall Length | 8.375 in |
| Weight | 1.04 LB |