- 7/8" Opening
- 4 Points
- 10" Length
- 2 3/8" Offset Height
| No. of Points | 4 |
| Wrench Opening | 7/8 in |
| Offset Height | 2 3/8 in |
| Overall Length | 10 in |
| Weight | 1.66 LB |
| No. of Points | 4 |
| Wrench Opening | 7/8 in |
| Offset Height | 2 3/8 in |
| Overall Length | 10 in |
| Weight | 1.66 LB |