- 1/4" x 5/16" Opening
- 4" Length
- Black
applications
- Square head screws and nuts
compliances
- 0
| Inch/Metric | Inch |
| Head Width Two | 3/4 in |
| Head Thickness | 1/4 in |
| Opening Two | 5/16 in |
| Finish | Black |
| Type | Double Head Pattern |
| Overall Length | 4 in |
| Wrench Opening | 1/4 in x 5/16 in |
| Head Width | 1.062 in |
| Weight | 0.25 LB |

