- 5/16"x 3/8" Opening
- 5" Length
- Black
applications
- Square head screws and nuts
compliances
- 0
| Overall Length | 5 in |
| Finish | Black |
| Head Thickness | 0.312 in |
| Head Width Two | 0.937 in |
| Inch/Metric | Inch |
| Opening Two | 3/8 in |
| Type | Double Head Pattern |
| Head Width | 1.218 in |
| Wrench Opening | 5/16 in x 3/8 in |
| Weight | 0.2 LB |

