- 3/8" x 7/16" Opening
- 5 7/8" Length
- Black
applications
- Square head screws and nuts
compliances
- 0
| Head Thickness | 0.343 in |
| Finish | Black |
| Opening Two | 7/16 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Head Width | 1 3/8 in |
| Type | Double Head Pattern |
| Head Width Two | 1 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 5.875 in |
| Weight | 0.34 LB |

