- 7/16" x 1/2" Opening
- 6 5/8" Length
- Black
applications
- Square head screws and nuts
compliances
- 0
| Opening Two | 1/2 in |
| Finish | Black |
| Wrench Opening | 7/16 in x 1/2 in |
| Type | Double Head Pattern |
| Head Width | 1.312 in |
| Inch/Metric | Inch |
| Overall Length | 6.625 in |
| Head Width Two | 1 5/8 in |
| Head Thickness | 3/8 in |
| Weight | 0.44 LB |

