- 1/2" x 5/8" Opening
- 8 3/8" Length
- Black
applications
- Square head screws and nuts
compliances
- 0
| Head Width Two | 2 1/8 in |
| Head Thickness | 0.531 in |
| Overall Length | 8.375 in |
| Wrench Opening | 1/2 in x 5/8 in |
| Opening Two | 5/8 in |
| Finish | Black |
| Type | Double Head Pattern |
| Head Width | 1 5/8 in |
| Inch/Metric | Inch |
| Weight | 0.94 LB |

