- 3/8" Opening
- 4 1/4" Length
- Square Box Pattern Set Screw Wrench
applications
- Square head screws and nuts
features
- Eight-point opening
compliances
- 0
| Opening Two | N/A |
| Overall Length | 4.25 in |
| Wrench Opening | 3/8 in |
| Inch/Metric | Inch |
| Finish | Black |
| Type | Square Box Pattern |
| Head Thickness | 0.343 in |
| Weight | 0.18 LB |

