- 1/2" Opening
- 5 1/2" Length
- Square Box Pattern Set Screw Wrench
applications
- Square head screws and nuts
features
- Eight-point opening
compliances
- 0
| Overall Length | 5.5 in |
| Type | Square Box Pattern |
| Opening Two | N/A |
| Head Thickness | 0.437 in |
| Wrench Opening | 1/2 in |
| Finish | Black |
| Inch/Metric | Inch |
| Weight | 0.26 LB |

